Select Country and Language Canada / French
Changer de pays
SMART1500RM2UN2 | TRIPP LITE

TRIPP LITE | SMART1500RM2UN2 | SmartPro 1500VA / 1.5kVA / 1000 watt line interactive UPS system is ideal for voice, data, medical and industrial networking applications

  • Réf. fabricant SMART1500RM2UN2
  • PART #641256
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

1500VA / 1.5kVA / 1000 watt line interactive UPS system for server, network and telecommunications equipment. 2U rackmount or tower form factor with an installed depth of only 13.5 inches. Uninterruptible Power Supply (UPS) switches to battery-derived AC output during power failures and extreme voltage variations. Line interactive Automatic Voltage Regulation (AVR) offers voltage boost during brownouts and voltage cut during overvoltages to maintain regulated 120v output over an input range of 83-147V. Includes NEMA 5-15P input plug and NEMA 5-15R output receptacles. Network-grade AC surge and noise suppression. Network management interfaces support simultaneous communications via USB, RS232 serial port and slot for included SNMPWEBCARD. HID-compliant USB enables full integration with built-in power management and auto shutdown features of Windows and Mac OS X. Supports simultaneous detailed monitoring of equipment load levels, self-test data and utility power conditions via all 3 network interfaces. Includes PowerAlert monitoring software and complete cabling. Emergency Power Off (EPO) interface. Integrated 3-bank PDU switching supports load shedding and remote-reboot of connected equipment. 3-stage metered current monitoring and battery charge status LEDs. Utility power and voltage regulation LEDs. Audible alarm. Self-test. Rackmount accessories included. Field-replaceable, hot-swappable internal batteries. Attractive all-black color scheme.

Caractéristiques
  • Attractive black tower configuration
Applications

Corrects line voltage conditions as low as 83V and as high as 147 back to 120V nominal values

Spécifications
  • Maintains continuous operation through blackouts, voltage fluctuations and surges
Infos techniques et normes

Includes 3 battery-supported outlets, plus 3 additional surge-only outlets, 6 foot AC line cord (all NEMA 5-15)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires