Select Country and Language Canada / French
Changer de pays
SMART1500RMXL2UA | TRIPP LITE

TRIPP LITE | SMART1500RMXL2UA | SmartPro 1.5kVA Line Interactive Sine Wave UPS, Extended-run & SNMPWEBCARD options, 2U Rack/Tower, USB, Serial, EPO, 120V, NEMA 5-15P input, 8 NEMA 5-15R outlets

  • Réf. fabricant SMART1500RMXL2UA
  • PART #273253
Capacity VA/watts: 1,500/1,000
Run Time (Min.) Full/Half Load: 7.5/21
Size: 1500
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

SMART1500RMXL2Ua intelligent, line interactive rack/tower UPS. 2U. 1500VA / 1000W. 8 outlets with 3 load banks that are individually controllable via software interface to reboot select equipment on demand or shed less significant loads to extend battery runtime for more critical equipment. Supports remote monitoring of UPS and site power conditions via built-in USB and DB9 monitoring ports. Includes PowerAlert UPS monitoring and unattended shutdown software with complete cabling. Built-in accessory slot supports SNMP with optional SNMPWEBCARD adapter. Emergency Power Off (EPO) interface offers option for instantaneous power-off of UPS and connected equipment in the case of fire or emergency. Multi-function audible alarms and set of 5 front panel LEDs. Network-grade AC surge suppression protects equipment from damage and performance problems resulting from transient surges and line noise. Two year warranty with $250,000 connected equipment insurance.

Caractéristiques
  • 1500VA / 1.5kVA line interactive 2U rack / tower UPS, Sine wave output
  • 120V output, Corrects brownouts and overvoltages from 79V to 147V
  • USB, RS232, EPO and slot for optional SNMP/Web card
  • Expandable runtime, Status LEDs with load and battery capacity display
  • 3 independently switchable output load banks, 13.5 in / 34.3 cm depth
  • NEMA 5-15P input, 8 NEMA 5-15R outlets
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires