Select Country and Language Canada / French
Changer de pays
SMART1500SLT | TRIPP LITE

TRIPP LITE | SMART1500SLT | SmartPro 1.5kVA Line Interactive Sine Wave UPS, SNMPWEBCARD option, Tower, USB, Serial, 100/110/120V, NEMA 5-15P input, 8 NEMA 5-15R outlets

  • Réf. fabricant SMART1500SLT
  • PART #273262
Capacity VA/watts: 1,500/900
Run Time (Min.) Full/Half Load: 8/20
Size: 1500
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

SMART1500SLT, 1500VA line-interactive tower UPS. 1500VA/900W. Line-interactive automatic voltage regulation (AVR). NEMA 5-15P input plug and 8 UPS-supported NEMA 5-15R output receptacles. Network-grade AC surge and noise suppression. Network management interfaces support simultaneous communications via USB port, DB9 serial port and SNMPWEBCARD slot. HID-compliant USB interface enables integration with built-in power management and auto shutdown features of Windows and Mac OS X. Supports simultaneous detailed monitoring of equipment load levels, self-test data and utility power conditions via all 3 network interfaces. Includes PowerAlert monitoring software and complete cabling. Data line surge suppression for dialup, DSL or network Ethernet connections. Utility power and voltage regulation LEDs. Audible alarm. Field-replaceable, hot-swappable internal batteries. 2-year warranty and $250,000 connected equipment insurance.

Caractéristiques
  • 1.5kVA / 1500VA line interactive tower UPS; Sine wave output
  • 100/110/120V output, Corrects brownouts and overvoltages
  • USB, RS232 and slot for optional SNMP/Web card
  • Detailed status LEDs, Single line TEL / DSL surge suppression
  • NEMA 5-15P input, 8 5-15R outlets
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires