Select Country and Language Canada / French
Changer de pays
SMART1500XL | TRIPP LITE

TRIPP LITE | SMART1500XL | 1500VA 980W UPS Line Interactive Tower AVR 120V XL USB DB9 Black

  • Réf. fabricant SMART1500XL
  • PART #254394
Size: 1500
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

Tripp Lite's SMART 1500XL intelligent, line interactive UPS system protects servers, networking accessories and telecommunications equipment from blackouts, voltage fluctuations and transient surges. Large internal batteries offer 20 minutes half load runtime and 7 minutes at full load during power failures. Runtime is expandable with the addition of BP36V15-2U (limit 1) or BP36V42-3U external battery packs. 1500VA/980 watt power handling capability supports a variety of networking, telecom and various other application types. Includes a total of 6 outlets, 1 of which can be individually powered on and off via software interface to selectively reboot remote equipment or to shed less significant loads to extend battery runtime for more critical equipment. Supports remote monitoring of UPS and site power conditions via built-in USB and DB9 monitoring ports. Includes PowerAlert UPS monitoring and unattended shutdown software with complete cabling. Notification of system status via 5 LEDs and multi-function audible alarms. Wall mountable with UPSWM wallmount bracket. Network-grade AC surge suppression protects equipment from damage and performance problems resulting from transient surges. Attractive, small-footprint tower housing uses less than 66 square inches of floor or desktop space.

Caractéristiques
  • 1.5kVA / 1500VA line interactive tower UPS system
  • 120V output, Corrects brownouts and overvoltages from 75V to 147V
  • Expandable runtime, Status LEDs with load level and battery capacity display
  • USB & RS232 ports, 1 switched load bank, Hot-swap batteries
  • NEMA 5-15P input, 6 NEMA 5-15R outlets
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires