Select Country and Language Canada / French
Changer de pays
SMART2200NET | TRIPP LITE

TRIPP LITE | SMART2200NET | SmartPro 2.2kVA Line Interactive UPS, Serial, 120V, 3 DB9 ports, NEMA 5-15P input, 6 NEMA 5-15R outlets

  • Réf. fabricant SMART2200NET
  • PART #196358
Capacity VA/watts: 2,200/1,700
Run Time (Min.) Full/Half Load: 11/27
Size: 2200
Type: UNINTERRUPTIBLE POWER SUPPLY
Vendor No.: Smart 2200 NET
Weight (lb): 86
Weight (lb.): 86
Description

SMART2200NET intelligent, line interactive large tower UPS. 2200VA/1700W. Expandable run time. Includes 6 protected outlets. Supports remote monitoring of UPS and site power conditions via built-in RS-232 enabled monitoring port, plus standard UPS moni toring via 2 built in contact closure ports. Includes PowerAlert UPS monitoring and unattended shutdown software with complete cabling. Built-in audible alarm and front panel LEDs indicate line power, battery power, battery charge level, load level, pl us voltage regulation status. Network grade AC surge suppression protects equipment from damage and performance problems resulting from transient surges. Two year warranty with $250,000 connected equipment insurance.

Caractéristiques
  • 2.2kVA / 2200VA line interactive, extended-run tower UPS
  • 120V output, Corrects brownouts and overvoltages from 87V to 140V
  • 3 DB9 communication ports (1 RS232 / 2 contact-closure)
  • Front panel status LEDs with load and battery capacity display
  • 2 independently switchable output load banks
  • NEMA 5-15P input, 6 NEMA 5-15R outlets
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires