Select Country and Language Canada / French
Changer de pays
SMART2200RM2U | TRIPP LITE

TRIPP LITE | SMART2200RM2U | SmartPro 2.2kVA Line Interactive Sine Wave UPS, SNMPWEBCARD option, 2U Rack/Tower, USB, Serial, EPO, 100/110/120V, NEMA 5-20P input, 4 NEMA 5-15/20R, 4 NEMA 5-15R

  • Réf. fabricant SMART2200RM2U
  • PART #226556
Capacity VA/watts: 2,200/1,920
Run Time (Min.) Full/Half Load: 5/13
Size: 2200
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

SMART2200RM2U, 2200VA/920W line interactive UPS system. 2U rackmount or tower form factor. Line interactive Automatic Voltage Regulation (AVR) offers two levels of voltage boost during brownouts and one level of voltage cut during overvoltages. NEMA 5-20P input plug and both NEMA 5-15R and 5-15/20R output receptacles. Network management interfaces support simultaneous communications via USB port, DB9 serial port and SNMPWEBCARD slot. HID-compliant USB interface enables full integration with built-in power management and auto shutdown features of Windows and Mac OS X. Supports simultaneous detailed monitoring of equipment load levels, self-test data and utility power conditions via all 3 network interfaces. Includes PowerAlert monitoring softwareg. Integrated 3-bank PDU switching supports load shedding and remote-reboot of connected equipment. 3-stage metered current monitoring and battery charge status LEDs. Audible alarm. Field-replaceable, hot-swappable internal batteries.

Caractéristiques
  • 2.2kVA / 2200VA / 1920W line interactive 2U rack/tower UPS; 0.87 power factor
  • 100/110/120V output, Corrects brownouts and overvoltages from 83V to 145V
  • USB, RS232, EPO and slot for optional SNMP/WEB card, Sine wave output
  • Front panel status LEDs with load level and battery capacity display
  • 96% line-mode efficiency, 3 switched load banks
  • NEMA 5-20P input, 4 5-15/20R & 4 5-15R outlets
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires