Select Country and Language Canada / French
Changer de pays
SMART2200SLT | TRIPP LITE

TRIPP LITE | SMART2200SLT | 2200VA 1600W UPS Line Interactive Sine Wave Tower AVR 120V USB SNMP Black

  • Réf. fabricant SMART2200SLT
  • PART #355000
Capacity VA/watts: 2,200/1,600
Run Time (Min.) Full/Half Load: 5/13
Size: 2200
Type: UNINTERRUPTIBLE POWER SUPPLY
Weight (lb.): 86
Description

2200VA line-interactive tower UPS system for server, networking and telecommunications equipment. Upright tower form factor. Offers sine wave 120V nominal output in both AC and battery modes. Switches to battery-derived AC output during power failures and extreme voltage variations. Line-interactive automatic voltage regulation (AVR) provides voltage boost/cut during brownouts/overvoltages to maintain regulated 120V nominal output over an input voltage range of 83-145V. Includes NEMA 5-20P input plug and 7 UPS-supported (6 x 5-15/20R & 1 L5-20R) output receptacles. Network-grade AC surge and noise suppression. Network management interfaces support simultaneous communications via USB port, DB9 serial port and SNMPWEBCARD slot. HID-compliant USB interface enables integration with built-in power management and auto shutdown features of Windows and Mac OS X. Supports simultaneous detailed monitoring of equipment load levels, self-test data and utility power conditions via all three network interfaces. Includes PowerAlert power management software and complete cabling. Three-stage metered current monitoring and battery charge status LEDs. Utility power and voltage regulation, and battery warning LEDs. Audible alarm. Self-test. Field-replaceable, hot-swappable internal batteries. Attractive all-black color scheme.

Caractéristiques
  • 2.2kVA / 2200VA line interactive tower UPS; Sine wave output
  • 120V nominal output during brownouts to 83 and overvoltages to 145V
  • USB, RS232, EPO and optional SNMP/Web card are available for simultaneous use
  • Front panel status LEDs with detailed load and battery capacity display
  • NEMA 5-20P input; 6 NEMA 5-15/20R & 1 L5-20R outlets
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires