Select Country and Language Canada / French
Changer de pays
SMART2200VS | TRIPP LITE

TRIPP LITE | SMART2200VS | 2200VA 1600W UPS Line Interactive Tower AVR 120V USB SNMP White

  • Réf. fabricant SMART2200VS
  • PART #354999
Capacity VA/watts: 2,200/1,600
Run Time (Min.) Full/Half Load: 7/19
Size: 2200
Type: UNINTERRUPTIBLE POWER SUPPLY
Weight (lb.): 86
Description

Tripp Lite's SMART 2200VS intelligent, line interactive UPS protects server, networking and telecommunications equipment from blackouts, voltage fluctuations and transient surges. Small footprint, tower UPS system occupies only 106 square inches of floor space with a height of only 14.25 inches. Large capacity 2200 VA/ 1600 watt rated UPS system offers 7 minutes runtime at full load and 19 minutes at half load during power failures. Line interactive voltage regulation corrects brownouts as low as 79V and overvoltages as high as 147V to fully regulated 120V nominal output for smooth continuous operation of connected equipment. Includes a total of 9 outlets, 3 pairs of which can be individually powered off and back on via software interface to selectively reboot remote equipment or shed less critical loads to extend battery runtime for more critical loads. Includes slot for internal SNMPWEBCARD, plus 2 DB9 and 2 USB enhanced monitoring ports for unattended shutdown, remote control and monitoring of UPS system and power data. Ships in attractive gray color scheme. Compatible with Tripp Lite's PowerAlert and Watchdog service software.

Caractéristiques
  • 2.2kVA / 2200VA line interactive tower UPS system
  • 120V nominal output during brownouts to 79V and overvoltages to 147V
  • Front panel status LEDs with load and battery capacity level display
  • USB, RS232, EPO and optional SNMP/Web card are available for simultaneous use
  • NEMA 5-20P input; 2 NEMA 5-15/20R & 7 5-15R outlets
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires