Select Country and Language Canada / French
Changer de pays
SMART2600RM2U | TRIPP LITE

TRIPP LITE | SMART2600RM2U | 2600VA 2100W UPS Line Interactive Sine Wave AVR 120V USB SNMP 2URM Black

  • Réf. fabricant SMART2600RM2U
  • PART #261522
Capacity VA/watts: 2,600/2,100
Run Time (Min.) Full/Half Load: 8/21
Size: 2200
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

2600VA line interactive UPS system for server, network and telecommunications equipment. 2U rackmount or tower form factor with an installed depth of only 19 inches. High 96% line-power efficiency rating reduces energy consumption and BTU heat output. Expandable battery runtime with optional BP48V24-2U and BP48V60RT-3U external battery packs. Uninterruptible Power Supply (UPS) switches to battery-derived AC output during power failures and extreme voltage variations. Line interactive Automatic Voltage Regulation (AVR) offers two levels of voltage boost during brownouts and one level of voltage cut during overvoltages to maintain regulated 120v output over an input range of 83-145V. Includes 5-20P input plug and 5-15R, 5-15/20R and L5-20R output receptacles. Network-grade AC surge and noise suppression. Network management interfaces support communications via USB, DB9 serial and SNMPWEBCARD slot. HID-compliant USB interface enables full integration with built-in power management and auto shutdown features of Windows and Mac OS X. Supports simultaneous detailed monitoring of equipment load levels, self-test data and utility power conditions via all 3 network interfaces at once. Includes PowerAlert monitoring software and complete cabling. Emergency Power Off (EPO) interface. Integrated 3-bank PDU switching supports load shedding and remote-reboot of connected equipment. 3-stage metered current monitoring and battery charge status LEDs. Utility power and voltage regulation LEDs. Audible alarm. Self-test. 4-post rackmount accessories included; 2-9USTAND tower kit and 2POSTRMKITWM two post rack & wallmount accessories available. Field-replaceable, hot-swappable internal batteries and external battery packs. Attractive all-black color scheme.

Caractéristiques
  • 2.6kVA / 2600VA / 2100W line interactive 2U rack/tower UPS; Sine wave output
  • 120V nominal output during brownouts to 83V and overvoltages to 145V
  • USB, RS232, EPO & optional SNMP/Web card are available for simultaneous use
  • Front panel status LEDs with load level and battery capacity display
  • Expandable runtime; 96% line-mode efficiency; 3 switched output load banks
  • NEMA 5-20P input; 4 NEMA 5-15/20R, 4 5-15R & 1 L5-20R outlets
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires