Select Country and Language Canada / French
Changer de pays
SMART3000RM2U | TRIPP LITE

TRIPP LITE | SMART3000RM2U | SmartPro 3kVA Line Interactive Sine Wave UPS, Extended-run & SNMPWEBCARD options, 2U Rack/Tower, USB, Serial, EPO, 120V, NEMA L5-30P input, 1 L5-30R outlet, 8 NEMA 5-15/20R outlets

  • Réf. fabricant SMART3000RM2U
  • PART #226557
Capacity VA/watts: 3,000/2,250
Run Time (Min.) Full/Half Load: 4/11
Size: 3000
Type: UNINTERRUPTIBLE POWER SUPPLY
Weight (lb.): 60
Description

SMART000RM2U, 3000VA line interactive UPS system. 2U rackmount or tower form factor. Expandable battery runtime options. Line interactive Automatic Voltage Regulation (AVR) offers two levels of voltage boost during brownouts and one level of voltage cut during overvoltages. L5-30P input plug and both 5-15/20R and L5-30R output receptacles. Network management interfaces support communications via USB, DB9 serial and SNMPWEBCARD slot. HID-compliant USB interface enables full integration with built-in power management and auto shutdown. Supports simultaneous detailed monitoring of equipment load levels, self-test data and utility power conditions via all 3 network interfaces at once. Includes PowerAlert monitoring software. Emergency Power Off interface. 3-stage metered current monitoring and battery charge status LEDs. Utility power and voltage regulation LEDs. Audible alarm. Self-test. Field-replaceable, hot-swappable internal batteries and external battery packs.

Caractéristiques
  • 3kVA / 3000VA line interactive 2U rack/tower UPS; Sine wave output
  • 120V nominal output during brownouts to 83V and overvoltages to 145V
  • USB, RS232, EPO & optional SNMP/Web card are available for simultaneous use
  • Front panel status LEDs with load level and battery capacity display
  • 96% line-mode efficiency; 3 switched output load banks
  • NEMA L5-30P input; 8 NEMA 5-15/20R & 1 L5-30R outlets
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires