Select Country and Language Canada / French
Changer de pays
SMART3000RMOD2U | TRIPP LITE

TRIPP LITE | SMART3000RMOD2U | 3000VA 2880W UPS AVR 110V/120V/127V 2URM Black

  • Réf. fabricant SMART3000RMOD2U
  • PART #423267
Capacity VA/watts: 3,000/2,880
Run Time (Min.) Full/Half Load: 4/11
Size: 1000
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

3000VA / 3kVA 120V modular line interactive 2U rack / tower UPS for networks offers complete network-grade power protection with full support for hot-replacement of separate internal battery and electronics modules. High .96 power factor supports loads up to 2880 watts. High efficiency rating of 95% reduces electrical operating cost and BTU emissions. Offers selectable 110/120/127V 50/60 Hz operation. Maintains battery derived sine wave AC output during power failures. Line-interactive dual-boost, single cut automatic voltage regulation (AVR) provides regulated 110/120/127V nominal output during brownouts and overvoltages. Includes NEMA L5-30P input plug and 7 UPS-supported output receptacles (6 x 5-15R, 1 x L5-30R). Includes two individually controllable load banks, for advanced remote-reboot and load-shedding applications. Network-grade AC surge and noise suppression. Network management interfaces support simultaneous communications via USB, DB9 serial and card slot for optional SNMPWEBCARD and other card accessories. HID-compliant USB interface enables integration with built-in power management and auto shutdown features of Windows and Mac OS X. Supports detailed monitoring of equipment load levels, self-test data and utility power conditions via all three network interfaces at once. Advanced LED indicators offer 5-stage metering of UPS load and battery charge levels, plus single-LED status indicators for utility power, voltage regulation, on-battery, overload, replace battery and site wiring fault conditions. Audible alarms provide notification of on-battery, low-battery and overload conditions. Includes PowerAlert auto-shutdown and management software for complete monitoring, reporting and logging of all site and UPS operational conditions, plus support for advanced configurations involving load-shedding, remote-reboot and redundant dual-UPS applications. Internal batteries offer runtime of 11 minutes half load (1440 watts) and 4 minutes at full load (2880 watts). Runtime is expandable with optional BP72V15-2U and BP72V28RT3U external battery packs. Supports installation in 4 post racks with included accessories. 2 post rackmount, wallmount and tower stand accessories sold separate.

Caractéristiques
  • 3kVA / 3000VA / 2880W line interactive 2U rack/tower UPS; 0.96 power factor
  • 100/120/127V 50/60 Hz operation; Hot-swappable internal power module
  • USB, RS232, EPO & optional SNMP/Web card are available for simultaneous use
  • Front panel status LEDs with load level and battery capacity display
  • 95% line-mode efficiency; 2 switched output load banks
  • NEMA L5-30P input; 6 NEMA 5-15R & 1 L5-30R outlets
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires