Select Country and Language Canada / French
Changer de pays
SMART3000VSTAA | TRIPP LITE

TRIPP LITE | SMART3000VSTAA | Federal Trade Agreements Act / TAA Compliant for GSA Schedule purchases

  • Réf. fabricant SMART3000VSTAA
  • PART #641257
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

Tripp Lite's SMART3000VSTAA intelligent, line interactive UPS with expandable runtime protects server, networking and telecommunications equipment from blackouts, voltage fluctuations and transient surges. Small footprint, tower UPS system occupies only 106 square inches of floorspace with a height of only 14.25 inches. Large capacity 3000 VA/2250 watt rated UPS system offers 4 minutes runtime at full load and 14 minutes at half load during power failures. Runtime is expandable with optional external battery packs. Line interactive voltage regulation corrects brownouts as low as 79V and overvoltages as high as 147V to fully regulated 120V nominal output for smooth continuous operation of connected equipment. Includes a total of 10 outlets, 3 of which can be individually powered off and back on via software interface to selectively reboot remote equipment or shed less critical loads to extend battery runtime for more critical loads. Includes slot for internal SNMPWEBCARD, plus 2 DB9 and 2 USB enhanced monitoring ports for unattended shutdown, remote control and monitoring of UPS system and power data. Ships in attractive gray color scheme. Compatible with Tripp Lite's PowerAlert and Watchdog service software.

Caractéristiques
  • Offers 19 minutes at half load (500w) and 7 minutes at full load (1000w)
Applications

Compatible with North American 120V/60 Hz power as found in the USA, Canada and Mexico

Spécifications
  • High power density 3kVA UPS system occupies only 106 square inches of floorspace with a height of only 14.25 inches
Infos techniques et normes

Compact rackmount form factor installs using only 2 rack spaces (2U) with a maximum installed depth of only 13.5 inches

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires