Select Country and Language Canada / French
Changer de pays
SMART5000RT3U | TRIPP LITE

TRIPP LITE | SMART5000RT3U | 5000VA 4000W UPS Line Interactive Sine Wave AVR 208V/120V USB 6URM Black

  • Réf. fabricant SMART5000RT3U | 037332099242
  • PART #245431
Capacity VA/watts: 5,000/4,000
Run Time (Min.) Full/Half Load: 16/38
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

Tripp Lite's line-interactive SMART5000RT3U UPS System protects server, networking or telecommunications equipment from blackouts, voltage fluctuations and surges in a compact tower/rackmount housing. In rack configuration, the power module and battery pack occupy only 3 rack spaces (3U) each. Large capacity 5000VA/4000W power module converts raw 208V AC input to fully regulated dual output 208/120 voltage for simultaneous protection of both high- and low-voltage equipment loads. True sine wave output at all times offers guaranteed compatibility with all equipment types. Includes 14 outlets, 8 of which can be individually reset via software interface to selectively reboot remote equipment or shed less critical loads to extend battery runtime for more critical equipment. Battery support can be extended indefinitely with additional external 3U rackmount battery packs. Includes slot for internal SNMP/web card, plus two DB9 and two USB enhanced monitoring ports for unattended shutdown, remote control and monitoring of UPS system and power data.

Caractéristiques
  • 5kVA / 5000VA / 4000W line interactive 6U rack/tower UPS; Sine wave output
  • 208 & 120V output during brownouts to 151V and overvoltages to 260V
  • USB, Serial, EPO & optional SNMP/Web card monitoring options
  • Expandable runtime; 8 single-outlet switched output load banks
  • NEMA L6-30P input; 10 5-15R, 2 5-15/20R, 1 L6-30R & 1 L14-30R outlets
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires