Select Country and Language Canada / French
Changer de pays
SMART5000TEL3U | TRIPP LITE

TRIPP LITE | SMART5000TEL3U | 5000VA 3750W UPS Line Interactive Sine Wave AVR 208V USB DB9 3URM Black

  • Réf. fabricant SMART5000TEL3U
  • PART #245432
Capacity VA/watts: 5,000/3,750
Run Time (Min.) Full/Half Load: 8/20
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

Tripp Lite's SMART5000TEL3U intelligent, line interactive UPS protects server, networking and telecommunications equipment from blackouts, voltage fluctuations and surges in a compact rackmount housing. Completely self-contained UPS system occupies only 3 rack spaces (3U) in a standard 19 inch rack, making this model one of the smallest 5kVA UPS systems available. Included accessories support mounting 4 post rack enclosures. Large capacity 5000 VA/3750 watt UPS system accepts raw 208/240V AC input, adjusting output to normal 208V levels. One pair of 120V outlets support up to 600VA monitors and other low voltage accessories. Includes slot for internal SNMP/web card, plus 2 DB9 and 2 USB enhanced monitoring ports for unattended shutdown, remote control and monitoring of UPS system and power data. Five outlets (two L6-20R, one L6-30R and two 5-15R) allow the connection of high current 20 and 30 amp 208V connectors and up to two 120V devices (max 600VA at 120V).

Caractéristiques
  • 5kVA / 5000VA line interactive 3U rack/tower UPS; Sine wave output
  • 208V nominal output during inputs of 174-282V; Supports 600VA 120V output
  • USB, Serial, EPO & optional SNMP/Web card monitoring options
  • 95% line-mode efficiency; Hot-swappable internal batteries
  • NEMA L6-30P input; 2 NEMA 5-15R, 2 L6-20R & 1 L6-30R outlets
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires