Select Country and Language Canada / French
Changer de pays
SMART5000XFMRXL | TRIPP LITE

TRIPP LITE | SMART5000XFMRXL | 5000VA 3750W UPS Line Interactive Sine Wave AVR 120V/208V USB 3URM Black

  • Réf. fabricant SMART5000XFMRXL
  • PART #304973
Capacity VA/watts: 5,000/3,750
Run Time (Min.) Full/Half Load: 10/26
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

Tripp Lite 5kVA Smart RM UPS. 5000VA line-interactive UPS for server, network and telecommunications equipment. UPS with internal batteries requires 3 rack spaces installed. Accepts 208V nominal input voltage. Simultaneous 208 & 120V output. Corrects brownouts and overvoltages from 167V to 260V. Sine wave output. Maintains battery-derived AC output during blackouts and severe voltage fluctuations. Expandable runtime with optional external battery packs. 11 output receptacles. NEMA L6-30P input connection with support for user-supplied 50A or hardwire input. Network-grade AC surge and noise suppression. Network management interfaces include USB, DB9 serial and SNMPWEBCARD slot. Supports simultaneous detailed monitoring of equipment load levels, self-test data and utility power conditions via all network interfaces simultaneously. Includes PowerAlert monitoring software and complete cabling. Emergency Power Off (EPO) interface. Integrated 8-bank switched PDU. 3-stage metered current monitoring and battery charge LEDs. Utility power and voltage regulation LEDs. Audible alarm. Self-test. 4-post rack mounting accessories included; 2-9USTAND and 2POSTRMKITWM accessories available. Field-replaceable, hot-swappable internal batteries and battery packs. Attractive all-black color scheme.

Caractéristiques
  • 5kVA / 5000VA line interactive 3U rack/tower UPS; Sine wave output
  • 208 & 120V output during brownouts to 167 and overvoltages to 260V
  • USB, Serial, EPO & optional SNMP/Web card monitoring options
  • 3U all-in-one chassis; 8 single-outlet switched load banks; 95% efficiency
  • NEMA L6-30P input; 8 NEMA 5-15/20R, 2 L6-20R & 1 L6-30R outlets
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires