Select Country and Language Canada / French
Changer de pays
SMART700DV | TRIPP LITE

TRIPP LITE | SMART700DV | 700VA 450W UPS Line Interactive Tower AVR 120V/230V USB TAA Black

  • Réf. fabricant SMART700DV
  • PART #381513
Description

Tripp Lite's dual-voltage SMART700DV line-interactive UPS system maintains 120V nominal output when fed with North American 120V or international 230V input voltage. Protects servers, networking accessories and telecommunications equipment from blackouts, voltage fluctuations and transient surges. Large internal batteries offer 55 min. half-load runtime and 22 min. full load runtime during power failures. 700VA/450W power handling capability supports a variety of networking, telecom and other applications, including multiple network workstations. Includes 6 UPS-supported outlets. Supports remote monitoring of UPS and site power conditions via built-in USB and RS-232 enabled DB9 ports. Works with PowerAlert UPS monitoring and unattended shutdown software available via free download from www.tripplite.com. Includes complete USB and serial cabling. Built-in audible alarm and 5 front panel LEDs indicate status of line power, battery power, battery low/replace, voltage regulation and load level. Network-grade AC surge suppression protects equipment from damage and performance problems resulting from transient surges.

Caractéristiques
  • 700VA tower line interactive UPS
  • Maintains 120V output with 120V or 230V input
  • Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule
  • USB port, DB9 serial, EPO, Enhanced runtime version
  • C14 inlet with NEMA 5-15P cable and 6 5-15R outlets
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires