Select Country and Language Canada / French
Changer de pays
SMART700SER | TRIPP LITE

TRIPP LITE | SMART700SER | SmartPro .7kVA Line Interactive UPS, Tower, Serial Port, 120V, NEMA 5-15P input, 6 NEMA 5-15R outlets

  • Réf. fabricant SMART700SER
  • PART #273260
Size: 700
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

SMART700SER is an intelligent, line-interactive UPS with DB9 serial port. 700VA/450W. Includes a total of 6 UPS supported outlets. Supports remote monitoring of UPS and site power conditions via built-in DB9 serial port. Includes PowerAlert UPS monitoring and unattended shutdown software with complete cabling. Built-in audible alarm and 5 front panel LEDs indicate status of line power, battery power, battery low/replace, voltage regulation and load level. Wall mountable with user-supplied UPSWM wallmount bracket. Network-grade AC surge suppression protects equipment from damage and performance problems resulting from transient surges. Attractive, small-footprint tower housing uses minimal floor or desktop space. Two year warranty with $250,000 connected equipment insurance.

Caractéristiques
  • 700VA line interactive tower UPS system
  • 120V nominal output during brownouts to 75V and overvoltages to 147V
  • Front panel status LEDs with load and battery capacity level display
  • RS232 communications port; Hot-swappable batteries
  • NEMA 5-15P input; 6 NEMA 5-15R outlets
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires