Select Country and Language Canada / French
Changer de pays
SMART750 | TRIPP LITE

TRIPP LITE | SMART750 | SmartPro .75kVA Line Interactive UPS, Tower USB, 120V, NEMA 5-15P, 6 NEMA 5-15R outlets

  • Réf. fabricant SMART750
  • PART #381506
Capacity VA/watts: 750/450
Run Time (Min.) Full/Half Load: 5.5/16
Size: 750
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

SMART750 intelligent, line-interactive UPS system. Large internal batteries offer 16 minutes half load runtime and 5.5 minutes at full load during power failures. 750VA/450 watt power handling capability supports a variety of networking, telecom and various other application types, including the support of multiple network workstations. Includes a total of 6 UPS supported outlets. Supports remote monitoring of UPS and site power conditions via built-in USB monitoring port. Includes PowerAlert UPS monitoring and unattended shutdown software with complete cabling. Built-in audible alarm and 5 front panel LEDs indicate status of line power, battery power, battery low/replace, voltage regulation and load level. Wall mountable with UPSWM wallmount bracket. Network-grade AC surge suppression protects equipment from damage and performance problems resulting from transient surges. Two-year warranty with $250,000 connected equipment insurance.

Caractéristiques
  • 750VA line interactive tower UPS system
  • 120V nominal output during brownouts to 75V and overvoltages to 147V
  • Front panel status LEDs with load and battery capacity level display
  • USB communications port; Hot-swappable batteries
  • NEMA 5-15P input; 6 NEMA 5-15R outlets
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires