Select Country and Language Canada / French
Changer de pays
SMART750RM1U | TRIPP LITE

TRIPP LITE | SMART750RM1U | SmartPro .75kVA Line Interactive Sine Wave UPS, SNMPWEBCARD option, 1U Rackmount, USB, Serial, EPO, 120V, NEMA 5-15P input, 6 NEMA 5-15R outlets

  • Réf. fabricant SMART750RM1U
  • PART #261517
Capacity VA/watts: 750/600
Run Time (Min.) Full/Half Load: 5/13
Size: 750
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

SMART750RM1U, 750VA line interactive UPS for server, network and telecommunications equipment/1U rackmount form factor/Corrects brownouts and overvoltages from 83 to 147/Sine wave output in both AC and battery mode/NEMA 5-15P input plug/Network-grade AC surge and noise suppression/Network management interfaces includes USB port, DB9 serial port and SNMPWEBCARD slot/Supports simultaneous detailed monitoring of equipment load levels, self-test data and mains power conditions via all 3 network interfaces at once/Includes PowerAlert monitoring software and complete cabling/Emergency Power Off (EPO) interface/Integrated 2 bank switched PDU/3 stage metered current monitoring and battery charge LEDs/Mains power and voltage regulation LEDs/Audible alarm/Self-test/Supports 2 or 4 post rackmount installation/Field replaceable, hot swappable internal batteries/Attractive all-black UPS design/Two year warranty with $250,000 connected equipment insurance

Caractéristiques
  • 750VA / 600W line interactive 1U rackmount UPS; Sine wave output
  • 120V nominal output during brownouts to 83V and overvoltages to 147V
  • USB, RS232, EPO and optional SNMP/WEB card are available for simultaneous use
  • Front panel status LEDs with load level and battery capacity display
  • 99% line-mode UPS efficiency; 2 switchable output load banks
  • NEMA 5-15P input; 6 NEMA 5-15R outlets
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires