Select Country and Language Canada / French
Changer de pays
SMART750RMXL2U | TRIPP LITE

TRIPP LITE | SMART750RMXL2U | 750VA 450W UPS Line Interactive Sine Wave AVR 120V USB DB9 SNMP 2U Black

  • Réf. fabricant SMART750RMXL2U
  • PART #354991
Capacity VA/watts: 750/450
Run Time (Min.) Full/Half Load: 16/34
Size: 700
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

Tripp Lite's SMART750RMXL2U intelligent, line interactive rack/tower uninterruptible power supply prevents data loss, downtime and equipment damage due to power outages, voltage fluctuations and transient surges. Requires only two rack spaces (2U) in a standard rack enclosure. Large internal batteries offer 30 minutes half load runtime and 12.5 minutes at full load. Extended runtime available with optional BP24V15RT2U, BP24V28-2U (limit of one per UPS) or BP24V70-3U (multi-pack compatible) external battery packs. Maintains regulated 120V nominal output without using battery power during brownouts and overvoltages from 83 to 147V. 750VA/450 watt power handling capability supports a variety of networking, telecom and other sensitive electronic applications. Includes a total of 6 outlets arranged in 2 load banks that are individually controllable via software interface to reboot select equipment on demand or shed less significant loads to extend battery runtime for more critical equipment. Supports remote monitoring of UPS and site power conditions via built-in USB and DB9 monitoring ports. Includes PowerAlert UPS monitoring and unattended shutdown software with complete cabling. Built-in accessory slot supports SNMP with optional SNMPWEBCARD adapter. Emergency Power Off (EPO) interface offers option for instantaneous power-off of UPS and connected equipment in the case of fire or emergency. Multi-function audible alarms and set of 5 front panel LEDs offer at-a-glance notification of UPS and line power status. Network-grade AC surge suppression protects equipment from damage and performance problems resulting from transient surges and line noise. Attractive all-black color scheme.

Caractéristiques
  • 750VA line interactive 2U rack/tower UPS; Sine wave output
  • 120V nominal output during brownouts to 83V and overvoltages to 147V
  • USB, RS232, EPO and optional SNMP/Web card are available for simultaneous use
  • Expandable runtime, Status LEDs; 2 switched output load banks
  • NEMA 5-15P input; 6 NEMA 5-15R outlets
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires