Select Country and Language Canada / French
Changer de pays
SMART750SLT | TRIPP LITE

TRIPP LITE | SMART750SLT | SmartPro .75kVA Line Interactive Sine Wave UPS, SNMPWEBCARD option, Tower, USB, Serial, 100/110/120V, NEMA 5-15P, 8 NEMA 5-15R outlets

  • Réf. fabricant SMART750SLT
  • PART #354997
Capacity VA/watts: 750/500
Run Time (Min.) Full/Half Load: 5/15
Size: 750
Type: UNINTERRUPTIBLE POWER SUPPLY
Weight (lb.): 28
Description

SMART750SLT intelligent, line-interactive sine wave UPS system. 750VA/500W. 8 protected NEMA 5-15R output receptacles total, 4 of which offer surge suppression-only for less critical desktop accessories. Supports simultaneous remote monitoring of UPS and site power conditions via built-in network accessory card slot, USB and DB9 serial monitoring ports. Optional SNMPWEBCARD accessory enables remote monitoring of UPS as a managed device via network management console applications. Communications interfaces support messaging of UPS and line power status, plus output power control for delayed or immediate reboot of all connected devices at once. Includes PowerAlert UPS monitoring and unattended shutdown software with management support for an unlimited number of network UPS systems. Built-in audible alarm and 10 LEDs offer status notification. Single line TEL/DSL or Ethernet line surge suppression. Two year warranty with $250,000 Ultimate Lifetime Insurance.

Caractéristiques
  • 750VA line interactive tower UPS; Sine wave output
  • 100/110/120V nominal output during brownouts and overvoltages
  • USB, RS232 and optional SNMP/Web card are available for simultaneous use
  • Detailed status LEDs; Single line TEL / DSL surge suppression
  • NEMA 5-15P input; 8 NEMA 5-15R outlets
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires