Select Country and Language Canada / French
Changer de pays
SMART750USB | TRIPP LITE

TRIPP LITE | SMART750USB | Smart USB 750VA Tower Line-Interactive 120V UPS with USB port, NEMA 5-15P, 6 NEMA 5-15R outlets

  • Réf. fabricant SMART750USB
  • PART #381534
Size: 750
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

SMART750USB, line-interactive UPS system offers automatic voltage regulation, surge suppression and long lasting battery support. 750VA/450W. Includes 3 battery-supported outlets for computer, monitor and one vital system peripheral as well as 3 additional surge-only outlets. USB port (USB cable included) enables optional unattended system shutdown without data loss in the case of extended power failure. PowerAlert Software available via free download from www.tripplite.com. Built-in dataline protection jacks offer protection of a single dialup phone/DSL line or network Ethernet connection. Built-in audible alarm and 4 front panel LEDs. Offers 3 minutes battery runtime with a full load of 750VA/450 watts and 11 minutes with a half load of 375VA/225 watts. Supports battery replacement via built-in access panel. 3 year warranty. $200,000 connected equipment insurance (USA & Canada Only).

Caractéristiques
  • 750VA tower 120V line interactive UPS
  • Corrects brownouts as low as 89V without using battery power
  • 3 UPS battery supported outlets, 3 surge-only outlets
  • USB port, TEL/DSL/ethernet protection
  • NEMA 5-15P input plug and 6 NEMA 5-15R outlets
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires