Select Country and Language Canada / French
Changer de pays
SMART750XLA | TRIPP LITE

TRIPP LITE | SMART750XLA | 750VA 500W UPS Line Interactive Sine Wave Tower AVR 100V-120V RJ45 Black

  • Réf. fabricant SMART750XLA
  • PART #254393
Capacity VA/watts: 750/450
Run Time (Min.) Full/Half Load: 10/30
Size: 700
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

750VA line-interactive tower UPS system for server, networking and telecommunications equipment. Supports extended runtime with optional BP24V28-2U and BP24V70-3U external battery packs. Compatible with 120V, 110V or 100V nominal voltage at 60 Hz. Switches to battery-derived AC output during power failures and extreme voltage variations. Line-interactive automatic voltage regulation (AVR) provides voltage boost during brownouts and voltage cut during overvoltages to maintain regulated output during brownouts and overvoltages. Includes NEMA 5-15P input plug and 8 NEMA 5-15R output receptacles. Network-grade AC surge and noise suppression. Network management via USB port, DB9 serial port and SNMPWEBCARD slot. HID-compliant USB interface enables integration with built-in power management and auto shutdown features of Windows and Mac OS X. Supports detailed monitoring of equipment load levels, self-test data and utility power conditions via all 3 network interfaces at once. Includes PowerAlert monitoring software and complete cabling. Features 3-stage load current monitoring and battery charge status, plus line power and voltage boost/cut status LEDs. Dataline surge suppression protects dialup, DSL or network Ethernet connection. Audible alarm. Self-test. Field replaceable, hot-swappable internal batteries and external battery packs. Attractive all-black color scheme.

Caractéristiques
  • 750VA line interactive tower UPS; Sine wave output
  • 100/110/120V nominal output during brownouts and overvoltages
  • USB, RS232 and optional SNMP/Web card are available for simultaneous use
  • Expandable runtime; Front panel status LEDs; Single line TEL/DSL suppression
  • NEMA 5-15P input; 8 NEMA 5-15R outlets
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires