Select Country and Language Canada / French
Changer de pays
SMARTINT1500 | TRIPP LITE

TRIPP LITE | SMARTINT1500 | Line-Interactive UPS, SmartPro, 230V, 1.5kVA, 940W, Tower, DB9, 6 Outlets

  • Réf. fabricant SMARTINT1500 | 037332033925
  • PART #565433
Description

The SMARTINT1500 SmartPro 230V 1.5kVA 940W Line-Interactive UPS provides battery backup and AC power protection against blackouts, brownouts, power surges and line noise that can damage electronics or destroy data. Ideal for backing up VoIP systems, po int-of-sale applications and network closets, the SMARTINT1500 switches to battery mode in milliseconds to keep your connected equipment running long enough to save files and shut down safely with no data loss.

Featuring six IEC-320-C13 outlets and two C13-to-C14 power cords, the SMARTINT1500 has an internal battery that provides 20 minutes of support at half load and seven minutes at full load. Front-panel LEDs indicate line power, battery power, load level, voltage regulation and battery status. An alarm sounds to indicate power failure or a low battery.

Automatic voltage regulation (AVR) maintains 230V nominal output over an input range of 165V to 277V without using battery power. EMI/RFI noise filtering improves your equipment's performance and prevents damage. A 480-joule surge suppression rating protects your equipment from harmful power surges. With Tripp Lite's included PowerAlert software, the SMARTINT1500 enables safe unattended system shutdown and file saves in case of a prolonged power failure.

Package Includes:
SMARTINT1500 SmartPro 230V 1.5kVA 940W Line-Interactive UPS
(2) IEC-320 C13-to-C14 power cables
(2) DB9 cables
PowerAlert software
Owner's manual

Caractéristiques
  • Communications ports support messaging of UPS and line power status, including on-battery, low-battery, power-restored, AC line voltage, DC battery voltage and battery capacity
  • Automatic Voltage Regulation(AVR) circuits with two boost and one voltage r eduction level maintains usable 230V nominal output over an input voltage range of 165-277V
  • Built-in voltage regulation and battery support, plus complete AC suppression prevents equipment damage, data loss and downtime
  • Includes 1 DB9 serial and 1 DB9 contact closure monitoring port for remote monitoring of UPS status and site power conditions
  • 1500VA/940 watt power handling capability supports a variety of networking, telecom and various other application types
  • UPS battery set ships fully assembled, no time consuming connection of internal batteries by user is necessary
  • Large internal batteries offer 20 minutes half load runtime and 7 minutes at full load during power failures
  • PowerAlert UPS monitoring and unattended shutdown software with complete cabling included
  • Hot-swappable/user replaceable batteries allow on-site battery replacement
  • Notification of system status via 5 LEDs and multi-function audible alarms
  • Intelligent battery management system extends battery life
  • Attractive small footint beige tower housing
  • Wall mountable with UPSWM wallmount bracket
  • Network-grade AC surge suppression
  • Includes 6 UPS-supported outlets
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires