Select Country and Language Canada / French
Changer de pays
SMARTINT2200VS | TRIPP LITE

TRIPP LITE | SMARTINT2200VS | Line-Interactive UPS, SmartPro, 230V, 2.2kVA, 1.6kW, Tower, Network Card Options, USB, DB9 Serial

  • Réf. fabricant SMARTINT2200VS | 037332120304
  • PART #565434
Description

Tripp Lite's SMARTINT2200VS intelligent, line interactive tower uninterruptible power supply (UPS) prevents data loss, downtime and equipment damage due to power outages, voltage fluctuations and transient surges. Large internal batteries offer 19 minu tes half load runtime and 7 minutes at full load. Maintains regulated 230V nominal output without using battery power during brownouts and overvoltages from 151 to 282V. 2200VA power handling capability offers compatibility with a variety of networking , telecom and other sensitive electronic applications. Includes a total of 9 outlets with 3 load banks (2 outlets each) that are individually switchable via software interface to reboot select equipment on demand or shed less significant loads to exten d battery runtime for more critical equipment. Supports simultaneous remote monitoring of UPS and site power conditions via built-in USB and DB9 monitoring ports. Includes PowerAlert UPS monitoring and unattended shutdown software with complete cabling . Built-in accessory slot supports Network Management Card options. Emergency Power Off (EPO) interface offers option for instantaneous power-off of UPS and connected equipment in the case of fire or emergency. Multi-function audible alarms and set of 5 front panel LEDs offer at-a-glance notification of UPS and line power status. Network-grade AC surge suppression protects equipment from damage and performance problems resulting from transient surges and line noise. Attractive gray color scheme.

Package Includes:
SMARTINT2200VS UPS System
PowerAlert software with USB and DB9 cables
Cable for Emergency Power Off interface
Instruction manual with warranty information
C13 to C14 power cables (3)

Caractéristiques
  • 2.2kVA / 2200VA line interactive tower UPS system
  • 230V nominal output during brownouts to 151 and overvoltages to 282V
  • Front panel status LEDs with load and battery capacity level display
  • USB, RS232, EPO and slot for Network Management Card options; 3switched load banks
  • C20 inlet; 8 C13 & 1 C19 outlets; 2 C13 to C14 cables included
  • SMARTINT2200VS line interactive UPS offers protection from blackouts, brownouts, overvoltages and surges
  • 2200VA / 1600 watt capacity
  • Internal batteries support a half ad of 1100VA for 19 minutes and a full load of 2200VA for 7 minutes
  • Intelligent battery management system extends battery life
  • Includes 9 UPS supported outlets with 3 individually controllable load banks that can be powered off and back on again via software interface
  • IEC320-C20 input connection accepts a variety of detachable cordsets to match country or site-specific wall receptacles
  • PowerAlert UPS monitoring and unattended shutdown software included
  • Offers simultaneous monitoring by up to 4 diretly-connected devices through included USB and DB9 interface ports, or the monitoring by any number of additional servers over IP with included PowerAlert monitoring software.
  • Communications ports support messaging of UPS and line power status, includi ng on-battery, low-battery, power restored, AC line voltage, DC battery voltage and remaining battery capacity
  • Supports timed inverter shutoff after unattended shutdown, activate self-test and UPS output power control for immediate reboot of connected devices
  • Supports Tripp Lite's WatchDog software application (requires optional WATCHDOGSW)
  • Built-in accessory slot supports Network Management Card options; Compatible with Tripp Lite UPS management card options TLNETCARD, WEBCARDLX and SNMPWEBCARD
  • Emrgency Power Off (EPO) interface with cable
  • Multi-function audible alarms and set of 5 front panel LEDs
  • Network-grade AC surge suppression
  • Attractive gray color scheme
  • Optional PDUBHV20 bypass PDU enables hot-swappable UPS replacement with no disruptn to connected equipment
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires