Select Country and Language Canada / French
Changer de pays
SMARTINT3000VS | TRIPP LITE

TRIPP LITE | SMARTINT3000VS | Line-Interactive UPS, SmartPro, 230V, 3kVA, 2.25kW, Tower, Extended Run, Network Card Options, USB, DB9 Serial

  • Réf. fabricant SMARTINT3000VS | 037332120311
  • PART #565435
Description

Tripp Lite's SMARTINT3000VS intelligent, line-interactive tower uninterruptible power supply (UPS) prevents data loss, downtime and equipment damage due to power outages, voltage fluctuations and transient surges. Large internal batteries offer 14 minu tes half load runtime and 4 minutes at full load. Runtime is expandable with optional external battery packs. Maintains regulated 230V nominal output without using battery power during brownouts and overvoltages from 151 to 282V. 3000VA power handling capability offers compatibility with a variety of networking, telecom and other sensitive electronic applications. Includes a total of 9 outlets with 3 load banks that are individually switchable via software interface to reboot select equipment on dem and or shed less significant loads to extend battery runtime for more critical equipment. Supports simultaneous remote monitoring of UPS and site power conditions via built-in USB and DB9 monitoring ports. Includes PowerAlert UPS monitoring and unatten ded shutdown software with complete cabling. Built-in accessory slot supports Network Management Card option. Emergency Power Off (EPO) interface offers option for instantaneous power-off of UPS and connected equipment in the case of fire or emergency. Multi-function audible alarms and set of 5 front panel LEDs offer at-a-glance notification of UPS and line power status. Network-grade AC surge suppression protects equipment from damage and performance problems resulting from transient surges and lin e noise. Attractive gray color scheme.

Package Includes:
SMARTINT3000VS UPS System
PowerAlert software with USB and DB9 cables
Cable for Emergency Power Off interface
Instruction manual with warranty information
C13 to C14 power cables (3)

Caractéristiques
  • 3kVA / 3000VA / 2250W line interactive tower UPS system
  • 230V nominal output during brownouts to 151V and overvoltages to 282V
  • Extended runtime options, Front panel status LEDs
  • USB, RS232, EPO and slot for Network Management Card options; 3 switched lod banks
  • C20 inlet; 8 C13 & 1 C19 outlets; 3 C13 to C14 cables included
  • SMARTINT3000VS line-interactive UPS offers protection from blackouts, brownouts, overvoltages and surges
  • Internal batteries support a half load of 1500VA for 14 minutes and a full oad of 3000VA for 4 minutes
  • Runtime is further expandable with the addition of BP48V24-2U (limit 1), BP48V60RT-3U (multi-pack compatible) and BP48V27-2US (multi-pack compatible) external battery packs
  • Intelligent battery management system extends battery life
  • Includes 9 UPS supported outlets with 3 individually controllable load banks (2 outlets per bank) that can be powered off and back on again via software interface
  • IEC320-C20 input connection accepts a variety of detachable cord sets to match country or site-specific wall receptacles
  • PowerAlert UPS monitoring and unattended shutdown software included
  • Offers simultaneous monitoring by up to 4 directly-connected devices through included USB and DB9 interface ports, or the monitoring by any number of additional servers over IP with included PowerAlert monitoring software
  • Communications ports support messaging of UPS and line power status, including on-battery, low-battery, power restored, AC line voltage, DC battery voltage and remaining batt ery capacity
  • Emergency Power Off (EPO) interface with cable
  • Supports timed inverter shutoff after unattended shutdown, activate self-test and UPS output power control for delayed or immediate reboot of connected devices
  • Optional PDUBHV20 bypass PDU enbles hot-swappable UPS replacement with no disruption to connected equipment
  • Supports Tripp Lite's WatchDog software application (requires optional WATCHDOGSW)
  • Slot for Network Management Card options; Compatible with Tripp Lite UPS management card options TLNETCARD, WEBCARDLX and SNMPWEBCARD
  • Emergency Power Off (EPO) interface with cable
  • Multi-function audible alarms and set of 5 front panel LEDs
  • Network-grade AC surge suppression
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires