Select Country and Language Canada / French
Changer de pays
SMC15002URM | TRIPP LITE

TRIPP LITE | SMC15002URM | Tripp Lite SMC15002URM line interactive 2U rack/tower UPS with 1500VA / 1.5kVA / 1000W capacity

  • Réf. fabricant SMC15002URM
  • PART #641260
Size: 1000
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

Tripp Lite SmartPro Line Interactive UPS with enhanced LCD interface offers network-grade power protection for critical server, network and telecommunications equipment. Line Interactive Uninterruptible Power Supply (UPS) with built-in Auto-Voltage Regulation (AVR) actively corrects brownouts and overvoltages back to usable levels while maintaining a full battery charge in case of power failure. Interactive LCD interface reports UPS operating mode, detailed UPS and site-power data, plus enables a variety of UPS setup and configuration options. Super-fast switchover from line to battery power occurs within milliseconds to maintain operation of connected equipment without interruption or reboot. 94% line-mode efficiency offers reduced heat emissions and operating costs. USB and RS-232 ports work with PowerAlert software to communicate detailed UPS status and site power conditions. HID-compliant USB port enables integration with built-in power management and auto shutdown features of Windows and Mac OS X. Communications ports enable detailed monitoring of equipment load levels, self-test data and utility power conditions. PowerAlert UPS monitoring and control software is available for free download from www.tripplite.com. Emergency Power Off (EPO) interface. LCD display panel easily rotates for viewing in rackmount or tower configurations. Audible alarm with push-button momentary alarm-cancel and silent-mode configuration options. Programmable self-test. Field-replaceable, hot-swappable internal batteries.

Caractéristiques
  • Installed depth of only 11.8 in / 29.8 cm
Applications

Maintains uninterrupted operation of connected networking equipment during blackouts, surges, brownouts and overvoltages

Spécifications
  • NEMA 5-15P input plug; 8 NEMA 5-15R output receptacles
Infos techniques et normes

Large internal batteries offer runtimes of 14.6 minutes at half load (250VA/150 watts) and 3.2 minutes at full load (500VA/300 watts)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires