Select Country and Language Canada / French
Changer de pays
SME-4-IP | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | SME-4-IP | Surface Mount Enclosure configured for four 1000-type Adapter Panels or InstaPATCH Plus Modules

  • Réf. fabricant SME-4-IP | 760060418
  • PART #353265
Loaded: UNLOADED
Type: WALL-MOUNT
Description

The SYSTIMAX Surface Mount Enclosure is used for a combination of splicing and termination of fiber optic building cables, outside plant (OSP) cables or InstaPATCH Plus installations. The enclosure can be used for combined termination and splicing fo r up to 96 fibers depending on adapter type and configuration. The enclosure can be configured for multiple adapter applications. The SME boxes are wall-mounted enclosures that are designed to accommodate terminations of up to 96 LC fibers or 48 SC or ST fibers. The enclosures can also be used as splice units to store up to 96 Single Fusion Splices or 72 Mechanical Splices with the addition of the appropriate splice holders.

This part has been discontinued by supplier.

Caractéristiques
  • Two models are offered, one for four G2 adapter panels or InstaPATCH Plus modules and one for four G2 modular cassettes
  • Security covers for BTW & Patch side
  • User access and behind the wall access are independently secured with separate pad locks (not included)
  • Fiber cable protection on patch side
  • RoloSplice and SpliceWallet kits available
  • Cable Clamp compatible (not included)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires