Select Country and Language Canada / French
Changer de pays
SMT-1922 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SMT-1922 | 4:3 1280 x 1024 19" LED Monitor, 1000:1 Contrast Ratio, 250 nits, 3D Comb Filter, 2 BNC Loop Throughs, S-Video, 2 x 1Watt Speakers, Tempered Glass

  • Réf. fabricant SMT-1922
  • PART #394414
Monitor Type: LIQUID CRYSTAL DISPLAY
Options: BOTH AUDIO/VIDEO
Resolution: 1280 X 1024
Size In: 19 INCHES
Description

The SMT-1922 is a professional 19" TFT-LCD monitor. This monitor supports up to 1280 x 1024 resolution with a high contrast ratio of 1000:1. The SMT-1922 has a fast response time of 5ms and 120 Hz motion technology. This monitor comes equipped with tem pered glass and an internal 100-240V AC power suppl.

Must be a reseller to purchase this product

This part has been discontinued by supplier.

Caractéristiques
  • Supports up to 1280 x 1024 resolution
  • High contrast ratio 1000 : 1
  • Fast response time 5ms
  • 120 Hz motion technology
  • Adjustable height
  • RoHS-compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires