Select Country and Language Canada / French
Changer de pays
SMT-1930 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SMT-1930 | 18.5" LED Monitor, 720p (1360x768), HDMI, BNC, VGA, Widescreen, Built-in Speaker (2W), VESA DPM Compatible

  • Réf. fabricant SMT-1930
  • PART #493564
Monitor Type: LIQUID CRYSTAL DISPLAY
Options: BOTH AUDIO/VIDEO
Size In: 19 INCHES
Description

The SMT-1930 features a 16:9 aspect ratio wide screen and supports up to 1360x768 resolution making ideal for displaying images captured from High Definition (HD) cameras. Designed specifically for use in professional security systems, it possesses a d ynamic contrast ratio of 1000:1, a 5 ms response time and a HDMI/VGA input connection. The 18.5 in. SMT-1930 monitor is intended to provide security system operators with a high performance display solution.

Must be a reseller to purchase this product.

This part is discontinued by supplier. Use AXE # 693171 as suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires