Select Country and Language Canada / French
Changer de pays
SMT-2231 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SMT-2231 | The SMT-2231 is a full HD, professional 22" TFT-LCD monitor. This monitor supports up to 1920 x 1080 resolution with a high contrast ratio of 1000:1. The SMT-2231 has a fast response time of 5ms and 120 Hz motion technology.

  • Réf. fabricant SMT-2231
  • PART #444873
Monitor Type: LIQUID CRYSTAL DISPLAY
Options: BOTH AUDIO/VIDEO
Resolution: 600 TVL
Size In: 22 INCHES
Description

The SMT-2231 is a full HD, professional 22" TFT-LCD monitor. This monitor supports up to 1920 x 1080 resolution with a high contrast ratio of 1000:1. The SMT-2231 has a fast response time of 5ms and 120 Hz motion technology

Must be a reseller to purchase this product

This part has been discontinued by supplier.

Caractéristiques
  • Supports up to 1920 x 1080 resolution
  • High contrast ratio 1000 : 1
  • Fast response time 5ms
  • 120 Hz motion technology
  • RoHS-compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires