Select Country and Language Canada / French
Changer de pays
SMT-2232 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SMT-2232 | 22" LED Monitor, 1080p (1920x1080), 2 BNC Loop Throughs, HDMI, Built-in Speaker (2W), Tempered Glass, VESA DPM Compatible

  • Réf. fabricant SMT-2232
  • PART #506610
Compression Type: MULTIPLE COMPRESSION TYPES
PoE: YES
Signal Process: IP
Description

The SMT-2232 features a 16:9 aspect ratio wide screen and supports up to 1920x1080 resolution, delivering superior image quality DNIe (Digital Natural Image engine). Designed specifically for use in professional security systems it possesses a dynamic contrast ratio of 1000:1, with a 5 ms response time. The SMT-2232 is intended to provide security system operators with a high performance durable display solution.



Must be a reseller to purchase this product.



This part is discontinued by sr. Use Anixter #698933 as suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires