Select Country and Language Canada / French
Changer de pays
SMT-2730 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SMT-2730 | 27" LED Monitor, 1080p (1920x1080), HDMI, Built-in Speaker (10 W), VESA DPM Compatible

  • Réf. fabricant SMT-2730
  • PART #511885
Monitor Type: LED
Resolution: 1920 X 1080
Size In: 27 INCHES
Description

The SMT-2730 is 27 in. monitor with Full HD a native 1920x1080 panel resolution optimized for CCTV applications and designed for 24/7 use. Benefiting from the latest onboard LED panel technology that offers excellent picture quality along with a fast 8 ms response time. Offering 600 TVL high resolution and various video output via HDMI, VGA and composite, the SMT-2730 is the perfect professional security monitor.

Must be a reseller to purchase this product.

This part has been discontinued by the pplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires