Select Country and Language Canada / French
Changer de pays
SMT-3231 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SMT-3231 | 32 in. LED Monitor

  • Réf. fabricant SMT-3231
  • PART #531010
Monitor Type: LED
Options: BOTH AUDIO/VIDEO
Resolution: 1920 X 1080
Size In: 40 INCHES
Description

The SMT-3231 is a 32 in. monitor with Full HD a native 1920x1080 panel resolution optimized for CCTV applications. Benefiting from the latest onboard LED panel technology that offers excellent picture quality along with a fast 8 ms response time. Offer ing 600 TVL high resolution and various video output via HDMI, DVI, VGA and Component (CVBS Common), the SMT-3231 is the perfect professional security monitor

Must be a reseller to purchase this product

This part has been discontinued by supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires