Select Country and Language Canada / French
Changer de pays
SMT-4023 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SMT-4023 | LCD Monitor, 40 in. HD Resolution, 120 Hz Refresh Rate, 600TV Lines, 2HDMI, BNC, VGA, Widescreen, 1920x1080P(HDMI), 8ms Response Time, Built-in Speaker (2 W), Monitor Stand (SBM-400ST) not included

  • Réf. fabricant SMT-4023
  • PART #444875
Monitor Type: LIQUID CRYSTAL DISPLAY
Options: BOTH AUDIO/VIDEO
Resolution: 600 TVL
Size In: 40 INCHES
Description

The SMT-4023 is a full HD, professional 40 in. TFT-LCD monitor. This monitor supports up to 1920x1080 resolution with a high contrast ratio of 3000:1. The SMT-4023 has a fast response time of 8 ms and 120 Hz motion technology.

Must be a reseller to purchase this product


This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Supports up to 1920 x 1080 resolution
  • High contrast ratio 3000 : 1
  • Fast response time 8ms
  • 120 Hz motion technology
  • RoHS-compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires