Select Country and Language Canada / French
Changer de pays
SMT1000 | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | SMT1000 | UPS, NEMA 5-15P Connection, 120 VAC Input/Output, 50/60 Hertz, 1 KVA, USB Port, LCD Status Display, 171 MM Width x 439 MM Depth x 219 MM Height

  • Réf. fabricant SMT1000
  • PART #408332
Capacity VA/watts: 1,000/670
Input Voltage: 120
Run Time (Min.) Full/Half Load: 6/20
Size: 1000
Type: UNINTERRUPTIBLE POWER SUPPLY
Caractéristiques
  • Cold Start Capable Provides Temporary Battery Power When the Utility Power is Out
  • Energy Meter Provides Actual Kilowatt Hours of Usage for Energy Conscious Users
  • Green Mode
  • High Online Efficiency Reduces Utility Costs, Generates Less Heat
  • Intuitive L Interface Provides Clear and Accurate Information in Multiple Languages with the Ability to Configure the UPS Locally with Easy to Use Navigation Keys
  • Predictive Replace Battery Date
  • Pure Sine Wave Output on Battery
  • Single Switched Outlet Group
  • Smarlot Customize UPS Capabilities with Management Cards
  • Temperature Compensated Battery Charging Prolongs Battery Life by Regulating the Charge Voltage According to Battery Temperature
  • Adjustable Voltage Transfer Points Maximizes Useful Battery Life by Widening the Input Voltage Window or Tightening the Output Voltage Regulation
  • Adjustable Voltage Sensitivity Provides the Ability to Adapt the UPS for Optimal Performance in Specific Power Environments or Generator Applications
  • Hot-Swappable Batteries Ensures Clean, Uninterrupted Power to Protected Equipment While Batteries are Being Replaced
  • User-Replaceable Batteries Increases Availability by Allowing a Trained User to Perform Upgrades and Replacements of the Batteries Reducing Mean Time to Repair
  • Resettable Circuit Breakers Enables a Quick Recovery from Overload Events
  • Predictive Failure Notification Provides Early Warning Fault Analysis Ensuring Proactive Component Replacement
  • Energy Star Rated
Infos techniques et normes

UL 1778, CSA, REACH

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires