Select Country and Language Canada / French
Changer de pays
SMT1000RM2U | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | SMT1000RM2U | APC Smart-UPS 1000VA LCD RM 2U 120V

  • Réf. fabricant SMT1000RM2U
  • PART #425675
Capacity VA/watts: 1,000/670
Input Voltage: 120
Run Time (Min.) Full/Half Load: 8/30
Size: 1000
Type: UNINTERRUPTIBLE POWER SUPPLY
Caractéristiques
  • High online efficiency - Reduces utlility costs, generates less heat
  • Green mode - Patent pending operating mode that bypasses unused electrical components in good power conditions to achieve very high operating efficiency without sacrificing any protection
  • Energy meter - Provides actual kilowatt hour of usage for energy conscious users
  • Predictive replace battery date - Dynamically provides the month and year when battery replacement is recommended to aide in long term maintenance planning
  • Intuitive LCD interface - Provides clear and accurate information in multiple languages with the ability to configure the UPS locally with easy to use navigation keys
  • Single switched outlet group - Single outlet group that may be controlled separately from the UPS for discrete reboot of hung devices, sequenced on/off and non-critical load shedding
  • Pure sine wave output on battery - Simulates utility power to provide the highest degree of compatibility for active PFC (power factor corrected) servers and sensitive electronics
  • SmartSlot - Customize UPS capabilities with management cards
  • Temperature compensated battery charging - Prolongs battery life by regulating the charge voltage according to battery temperature
  • Boost and trim automatic voltage regulation (AVR) - Gives higher application availability by correcting low and high voltage conditions without using the battery (not available on all models)
  • Intelligent battery management - Maximizes battery performance, life and reliability through intelligent, precision charging
  • Power conditioning - Protects connected loads from surges, spikes, lightning and other power disturbances
  • Automatic restart of loads after UPS shutdown - Automatically starts up the connected equipment upon the return of utility power
  • Automatic self test - Periodic battery self-test ensures early detection of a battery that needs to be replaced
  • Disconnected battery notification - Warns when a battery is not available to provide backup power
  • Network manageable - Provides remote power management of the UPS over the network
  • Audible alarms - Actively let you know if the unit is on battery, if the battery is low or if there is an overload condition
  • LED status indicators - Quickly understand unit and power status with visual indicators
  • Serial connectivity - Provides management of the UPS via a serial port
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires