Select Country and Language Canada / French
Changer de pays
SMT3000 | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | SMT3000 | UPS, NEMA L5-30P Connection, 120 VAC Input/Output, 50/60 Hertz, 2.88 KVA, USB Port, LCD Status Display, 196 MM Width x 544 MM Depth x 432 MM Height

  • Réf. fabricant SMT3000
  • PART #417211
Capacity VA/watts: 3,000/2,700
Input Voltage: 120
Run Time (Min.) Full/Half Load: 6.7/14
Size: 3000
Type: UNINTERRUPTIBLE POWER SUPPLY
Caractéristiques
  • Adjustable Voltage Sensitivity
  • Audible Alarms
  • Automatic Self-Test Periodic Battery Self-Test Ensures Early Detection of a Battery that Needs to Be Replaced
  • Battery Failure Notification
  • Building Wiring Fault Indicator
  • Cold Start Capable
  • Disconnectedtery Notification
  • Hot-Swappable Batteries
  • Simple Battery Replacement
  • Transformer Block Spacing
  • USB Connectivity
  • Intelligent Battery Management Maximizes Battery Performance, Life, and Reliability Through Intelligent, Precision Charging
  • Battery FailNotification Provides Early Warning Fault Analysis on Batteries Enabling Timely Preventive Maintenance
  • LED Status Display Quickly Understand Unit and Power Status with Visual Indicators
  • Safety Agency Approved
  • Battery-Protected and Surge-Only Outlets
  • ergy Star Rated
Infos techniques et normes

UL 1778, CSA, FCC, REACH

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires