Select Country and Language Canada / French
Changer de pays
SMT3000RM2U | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | SMT3000RM2U | APC Smart-UPS 3000VA RM 2U LCD 120V

  • Réf. fabricant SMT3000RM2U
  • PART #425678
Capacity VA/watts: 3,000/2,700
Input Voltage: 120
Run Time (Min.) Full/Half Load: 3/11
Size: 3000
Type: UNINTERRUPTIBLE POWER SUPPLY
Caractéristiques
  • StruxureWare central compatible - Enables centralized management via StruxureWare central
  • Predicitive failure notification - Provides early warning fault analysis ensuring proactive component replacement
  • Sine wave output - Eliminates humming and heat generated when powering tubelights and fans
  • LED indicators - Provide easy to read status of the unit and utility power conditions
  • Boost and trim automatic voltage regulation (AVR) - Eliminates voltage fluctuations as a source of AV signal degradation and component power supply stress
  • Green mode - Patent pending operating mode that bypasses unused electrical components in good power conditions to achieve very high operating efficiency without sacrificing any protection
  • Energy meter - Provides actual kilowatt hour of usage for energy conscious users
  • Predictive replace battery date - Dynamically provides the month and year when battery replacement is recommended to aide in long term maintenance planning
  • Intuitive LCD interface - Provides clear and accurate information in multiple languages with the ability to configure the UPS locally with easy to use navigation keys
  • Single switched outlet group - Single outlet group that may be controlled separately from the UPS for discrete reboot of hung devices, sequenced on/off and non-critical load shedding
  • Pure sine wave output on battery - Simulates utility power to provide the highest degree of compatibility for active PFC (power factor corrected) servers and sensitive electronics
  • Disconnected battery notification - Warns when a battery is not available to provide backup power
  • Sequenced network shutdown and reboot - Customize network shutdown and reboot sequence of connected servers and UPSs
  • Outlet group control - Turn on/off, reboot or shut down select outlet groups to save dispatching technicians to remote locations (for UPSs with switched outlet groups)
  • Adjustable voltage sensitivity - Provides the ability to adapt the UPS for optimal performance in specific power environments or generator applications
  • Adjustable voltage transfer points - Maximizes useful battery life by widening the input voltage window or tightening the output voltage regulation
  • Audible alarms - Provides notification of changing utility power and UPS power conditions
  • Automatic restart of loads after UPS shutdown - Automatically starts up the connected equipment upon the return of utility power
  • Automatic self test - Periodic battery self-test ensures early detection of a battery that needs to be replaced
  • Hot-swappable ba
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires