Select Country and Language Canada / French
Changer de pays
SMX1050SLT | TRIPP LITE

TRIPP LITE | SMX1050SLT | Line-Interactive Sine Wave UPS, SmartPro, 230V, 1.05kVA, 650W, Tower, Network Card Options, USB, DB9, 8 Outlets

  • Réf. fabricant SMX1050SLT | 037332124548
  • PART #565438
Description

The SMX1050SLT SmartPro 230V 1.05kVA 650W Line-Interactive Sine Wave UPS provides battery backup and AC power protection against blackouts, brownouts, power surges and line noise that can damage electronics or destroy data. Ideal for backing up point-o f-sale applications, VoIP systems and small business networks, the SMX1050SLT switches to battery mode in milliseconds to keep your connected equipment running long enough to save files and shut down safely with no data loss.

Featuring eight C13 outlets and a C14 inlet that accepts a user-supplied AC power cord, the SMX1050SLT has an internal battery that provides 20 minutes of support at half load and seven minutes at full load. Front-panel LEDs indicate line power, voltage regulation, load level and battery status. An alarm sounds to indicate power failure or overload.

Automatic voltage regulation (AVR) maintains selectable 220V, 230V or 240V nominal output over an input range of 174V-266V (220V), 182V-278V (230V) or 190V-290V (240V) without using battery power. EMI/RFI noise filtering improves your equipment's performance and prevents damage. A 350-joule surge suppression rating protects your equipment from harmful power surges. With Tripp Lite's included PowerAlert software, the SMX1050 SLT enables safe unattended system shutdown and file saves in case of a prolonged power failure. Adding an optional Network Management Car permits remote management of the UPS, including reboots and activity logs.

Package Includes:
SMX1050SLT SmartPr 230V 1.05kVA 650W Line-Interactive Sine Wave UPS
USB cable
DB9 cable
(2) IEC-320 C13-to-C14 power cables
PowerAlert software
Owner's manual

Caractéristiques
  • Corrects under- and overvoltages from 182V to 278V (230V)
  • 8 C13 outlets
  • Front-panel LEDs indicate load, power, voltage and battery statuses
  • Network power management and control capability
  • 20 min. runtime at half load; 7 min. at full load
  • Protects Mion-Critical Equipment
  • Provides fully regulated sine wave AC output for point-of-sale applications, VoIP systems and small business networks
  • Audible alarm signals loss of utility power or overload
  • C14 inlet accepts user-supplied AC power cord with counry-specific plug
  • 350-joule surge suppression rating
  • Supports half load up to 20 min. and full load up to 7 min.
  • Internal batteries designed for hot-swap field replacement
  • Cold-start capability enables turn-on in battery mode during blackouts
  • AutomatVoltage Regulation (AVR) maintains selectable nominal output without using battery power
  • Corrects brownouts and overvoltages from 174V-266V (220V), 182V-278V (230V) or 190V-290V (240V)
  • EMI/RFI Line Noise Filtering
  • Removes electromagnetic and radio freuency interference that can disrupt or damage equipment's performance
  • LED Indicators
  • Front-panel LEDs indicate line power, voltage regulation, load level and battery status
  • Network Management Cards
  • Compatible with Tripp Lite UPS management card optio TLNETCARD, WEBCARDLX, SNMPWEBCARD and RELAYIOCARD
  • USB and DB9 ports combine with included PowerAlert software to monitor operating conditions, monitor AC power, and enable safe unattended system shutdown and file saves in case of a prolonged power fai lure
  • Telephone/Network Jacks protect against power surges over telephone/DSL or network Ethernet lines
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires