Select Country and Language Canada / French
Changer de pays
SMX1500LCD | TRIPP LITE

TRIPP LITE | SMX1500LCD | Tripp Lite 1500VA 900W UPS International Smart Rack Tower LCD AVR 230V C13

  • Réf. fabricant SMX1500LCD | 037332126078
  • PART #565440
Caractéristiques
  • LCD Display indicates input voltage, battery capacity and a variety of operating conditions. Display is rotatable for easy viewing whether UPS is in vertical or horizontal position
  • Cabinet adapts to tower or rackmount shelf format. Rackmount installati on brackets for 2U installation in 2- or 4-post racks included
  • HID-compliant USB port enables full integration with built-in power management and auto shutdown features of Windows and Mac OS X
  • Included DB9 serial and USB monitoring port and cable enables unattended shutdown in the case of extended power failure
  • Set of 2.2 GHz coaxial jacks protect against surges entering on CATV, satellite or broadcast antenna connections
  • 1500VA/900W power handling ability supports a variety of sensitive computer, home theater and other equipment
  • Optional PDUBHV10 bypass PDU enables hot-swappable UPS replacement with no disruption to connected equipment
  • Provides voltage regulation, surge suppression and long-lasting battery support during blackouts
  • 8 AC outlets rovide connected equipment with UPS battery support plus surge suppression
  • Set of tel/DSL jacks protects a single dialup/DSL phone line or Ethernet connection
  • 4.5 min. full load runtime(1500VA/900W); 12 min. half-load runtime(750VA/450W)
  • C14 inlet accpts user-supplied AC power cord with country specific plug.
  • PowerAlert Software available via free download from www.tripplite.com
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires