Select Country and Language Canada / French
Changer de pays
SMX1500RM2U | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | SMX1500RM2U | APC Smart-UPS X 1500VA Rack/Tower LCD 120V

  • Réf. fabricant SMX1500RM2U
  • PART #408339
Capacity VA/watts: 1,500/1,200
Input Voltage: 120
Run Time (Min.) Full/Half Load: 6/17
Size: 1500
Type: UNINTERRUPTIBLE POWER SUPPLY
Caractéristiques
  • EPO - Attach the device to an Emergency Power Off (EPO) system so that power can be turned off in an emergency situation
  • High online efficiency - Reduces utlility costs, generates less heat
  • Green mode - Patent pending operating mode that bypasses unused electrical components in good power conditions to achieve very high operating efficiency without sacrificing any protection
  • High frequency design - Reduces or eliminates bulky transformers resulting in lighter units for ease of handling
  • Energy meter - Provides actual kilowatt hour of usage for energy conscious users
  • Predictive replace battery date - Dynamically provides the month and year when battery replacement is recommended to aide in long term maintenance planning
  • Intuitive LCD interface - Provides clear and accurate information in multiple languages with the ability to configure the UPS locally with easy to use navigation keys
  • Auto recognition of external batteries - UPS recognizes when external battery packs are attached and automatically adjusts runtime
  • Multiple switched outlet groups - Multiple outlet groups that may be controlled separately from the UPS for discrete reboot of hung devices, sequenced on/off and non-critical load shedding
  • Pure sine wave output on battery - Simulates utility power to provide the highest degree of compatibility for active PFC (power factor corrected) servers and sensitive electronics
  • Scalable runtime - Allows additional run time to be quickly added as needed
  • Cold start capable - Provides temporary battery power when the utility power is out
  • Plug and play external batteries - Ensures clean, uninterrupted power to the loads when adding extra runtime to the UPS
  • Rack/Tower convertible - Protects the initial investment in the UPS when migrating from tower to rack-mount environment
  • SmartSlot - Customize UPS capabilities with management cards
  • Temperature compensated battery charging - Prolongs battery life by regulating the charge voltage according to battery temperature
  • Boost and trim automatic voltage regulation (AVR) - Gives higher application availability by correcting low and high voltage conditions without using the battery (not available on all models)
  • Intelligent battery management - Maximizes battery performance, life and reliability through intelligent, precision charging
  • Power conditioning - Protects connected loads from surges, spikes, lightning and other power disturbances
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires