Select Country and Language Canada / French
Changer de pays
SMX1500RM2UNC | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | SMX1500RM2UNC | UPS, NEMA 5-15P Connection, 120 VAC Input/Output, 50/60 Hertz, 1.44 KVA, USB Port, LCD Status Display, 432 MM Width x 490 MM Depth x 89 MM Height, 2U Rack Mount, With Network Card

  • Réf. fabricant SMX1500RM2UNC
  • PART #425679
Capacity VA/watts: 1,500/1,200
Input Voltage: 120
Run Time (Min.) Full/Half Load: 6/17
Size: 1500
Type: UNINTERRUPTIBLE POWER SUPPLY
Caractéristiques
  • Auto Recognition of External Batteries
  • Cold Start Capable Cold Start Capable
  • Energy Meter Provides Actual Kilowatt Hours of Usage for Energy Conscious Users
  • EPO Attach the Device to an Emergency Power Off (EPO) System So that Power Can Be Turned Off i an Emergency Situation
  • Green Mode Patent Pending Operating Mode that Bypasses Unused Electrical Components in Good Power Conditions to Achieve Very High Operating Efficiency Without Sacrificing Any Protection
  • High Frequency Design Reduces or Eliminates Bulky Transformers Resulting in Lighter Units for Ease of Handling
  • High Online Efficiency Reduces Utility Costs, Generates Less Heat
  • Intuitive LCD Interface
  • Multiple Switched Outlet Groups
  • Plug-and-Play External Batteries Ensures Clean, Uninterrupt Power to the Loads When Adding Extra Runtime to the UPS
  • Predictive Replace Battery Date
  • Pure Sine Wave Output on Battery
  • Rack/Tower Convertible Protects the Initial Investment in the UPS When Migrating from Tower to Rack Mount Environment
  • Scalable Rtime Allows Additional Run Time to Be Quickly Added as Needed
  • SmartSlot Customize UPS Capabilities with Management Cards
  • Temperature Compensated Battery Charging
  • Adjustable Voltage Transfer Points
  • Adjustable Voltage Sensitivity
  • Hot-Swappable BatteriUser-Replaceable Batteries
  • Resettable Circuit Breakers Enables a Quick Recovery from Overload Events
  • Predictive Failure Notification
  • Battery Failure Notification Provides Early Warning Fault Analysis on Batteries Enabling Timely Preventive MaintenanceIncludes CD with Software, Documentation CD, Installation Guide, Rack Mounting Hardware, Rack Mounting Support Rails, Removable Support Feet, Smart UPS Signaling RS232 Cable, Temperature Probe, USB Cable
  • Energy Star Rated
Infos techniques et normes

UL 1778, CUL, REACH

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires