Select Country and Language Canada / French
Changer de pays
SMX1500XLRT2U | TRIPP LITE

TRIPP LITE | SMX1500XLRT2U | 1500VA 1000W UPS Line Interactive Sine Wave AVR 230V C13 2URM USB Black

  • Réf. fabricant SMX1500XLRT2U
  • PART #377882
Size: 1500
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

Tripp Lite's SMX1500XLRT2U intelligent, line interactive rack/tower uninterruptible power supply prevents data loss, downtime and equipment damage due to power outages, voltage fluctuations and transient surges. Requires only two rack spaces (2U) in a standard rack enclosure. Large internal batteries offer 18 minutes half load runtime and 7 minutes at full load. Runtime is expandable with optional BP36V15-2U external battery pack (limit 1) or BP36V42-3U (multi-pack compatible). Maintains regulated 2 30V nominal output without using battery power during brownouts and overvoltages from 151 to 282V. 1500VA/1000 watt power handling capability and full time sine wave output offers guaranteed compatibility with networking, telecom and other sensitive el ectronic applications. Includes a total of 8 outlets with 3 load banks that are individually switchable via software interface to reboot select equipment on demand or shed less significant loads to extend battery runtime for more critical equipment. Su pports simultaneous remote monitoring of UPS and site power conditions via built-in USB and DB9 monitoring ports. Includes PowerAlert UPS monitoring and unattended shutdown software with complete cabling. Built-in accessory slot supports SNMP with opti onal SNMPWEBCARD adapter. Emergency Power Off (EPO) interface offers option for instantaneous power-off of UPS and connected equipment in the case of fire or emergency. Multi-function audible alarms and set of 5 front panel LEDs offer at-a-glance notif ication of UPS and line power status. Network-grade AC surge suppression protects equipment from damage and performance problems resulting from transient surges and line noise. Attractive all-black color scheme.

Caractéristiques
  • 1500VA / 1.5kVA line interactive 2U rack / tower UPS; Sine wave output
  • 230V nominal output during brownouts to 151V and overvoltages to 282V
  • USB, RS232, EPO and optional SNMP/Web card interface
  • Expandable runtime, Status LEDs with load and battery capacity display
  • 3 independently switchable output load banks; 13.5 in / 34.3 cm depth
  • C14 input; 8 C13 outlets; Includes 2 C13 to C14 cables
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires