Select Country and Language Canada / French
Changer de pays
SMX2200XLRT2U | TRIPP LITE

TRIPP LITE | SMX2200XLRT2U | 2200VA 1600W UPS Line Interactive Sine Wave AVR 230V 2URM USB Black

  • Réf. fabricant SMX2200XLRT2U
  • PART #373366
Size: 2200
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

Tripp Lite's SMX2200XLRT2U intelligent, line-interactive rack/tower uninterruptible power supply prevents data loss, downtime and equipment damage due to power outages, voltage fluctuations and transient surges. Requires only two rack spaces (2U) in a standard rack enclosure. Large internal batteries offer 17 min. half-load runtime and 6 min. at full load. Runtime is expandable with optional BP48V24-2U or BP48V60RT-3U external battery packs. Maintains regulated 230V nominal output without using battery power during brownouts and overvoltages from 158-290V. 2200VA/1600W power handling capability and full-time sine wave output offers guaranteed compatibility with networking, telecom and other sensitive electronic applications. 8 C13 outlets including 3 load banks (1 outlet each) that are individually switchable via software interface to reboot select equipment on demand or shed less significant loads to extend battery runtime for more critical equipment. Supports simultaneous remote monitoring of UPS and site power conditions via built-in USB and DB9 monitoring ports. HID-compliant USB interface enables full integration with built-in power management and auto shutdown features of Windows and Mac OS X. Includes PowerAlert UPS monitoring and unattended shutdown software with complete cabling. Built-in accessory slot supports SNMP with optional SNMPWEBCARD adapter. Emergency Power Off (EPO) interface offers option for instantaneous power-off of UPS and connected equipment in case of fire or emergency. Multi-function audible alarms and 5 front panel LEDs offer at-a-glance notification of UPS and line power status. Network-grade AC surge suppression protects equipment from damage and performance problems resulting from transient surges and line noise. Attractive all-black color scheme.

Caractéristiques
  • 2.2kVA / 2200VA line interactive 2U rack / tower UPS; Sine wave output
  • 220/230/240V nominal output during brownouts to 158V and overvoltages to 278V
  • USB, RS232, EPO & optional SNMP/Web card interface
  • Front panel status LEDs with load level and battery capacity display
  • Expandable runtime; 3 switched output load banks
  • C20 inlet; 8 C13 outlets; Includes 3 C13 to C14 cables
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires