Select Country and Language Canada / French
Changer de pays
SMX3000RMLV2UNC | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | SMX3000RMLV2UNC | APC Smart-UPS X 3000VA Rack/Tower LCD 100-127V with Network Card

  • Réf. fabricant SMX3000RMLV2UNC
  • PART #427487
Capacity VA/watts: 2,880/2,700
Input Voltage: 120
Run Time (Min.) Full/Half Load: 6/16
Size: 3000
Type: UNINTERRUPTIBLE POWER SUPPLY
Caractéristiques
  • StruxureWare central compatible - Enables centralized management via StruxureWare central
  • Predicitive failure notification - Provides early warning fault analysis ensuring proactive component replacement
  • Wide input voltage range - Designed for harsh electrical environments to save battery life
  • LED indicators - Provide easy to read status of the unit and utility power conditions
  • Overload protection - Safeguards unit from damage by automatically turning it off in the event of a short circuit or overload
  • Boost and trim automatic voltage regulation (AVR) - Eliminates voltage fluctuations as a source of AV signal degradation and component power supply stress
  • Green mode - Patent pending operating mode that bypasses unused electrical components in good power conditions to achieve very high operating efficiency without sacrificing any protection
  • High frequency design - Reduces or eliminates bulky transformers resulting in lighter units for ease of handling
  • Energy meter - Provides actual kilowatt hour of usage for energy conscious users
  • Predictive replace battery date - Dynamically provides the month and year when battery replacement is recommended to aide in long term maintenance planning
  • Intuitive LCD interface - Provides clear and accurate information in multiple languages with the ability to configure the UPS locally with easy to use navigation keys
  • Auto recognition of external batteries - UPS recognizes when external battery packs are attached and automatically adjusts runtime
  • Multiple switched outlet groups - Multiple outlet groups that may be controlled separately from the UPS for discrete reboot of hung devices, sequenced on/off and non-critical load shedding
  • Pure sine wave output on battery - Simulates utility power to provide the highest degree of compatibility for active PFC (power factor corrected) servers and sensitive electronics
  • Disconnected battery notification - Warns when a battery is not available to provide backup power
  • Load shedding - Turn off select outlet groups in a pre determined sequence to shed less critical equipment and conserve runtime (UPSs with switched outlet groups)
  • Sequenced network shutdown and reboot - Customize network shutdown and reboot sequence of connected servers and UPSs
  • Outlet group control - Turn on/off, reboot or shut down select outlet groups to save dispatching technicians to remote locations (for UPSs with switched outlet groups)
  • Scalable runtime - Allows additional run time to be quickly added as needed
  • Adjustable voltage sensitivity -
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires