Select Country and Language Canada / French
Changer de pays
SMX3000XLRT2UA | TRIPP LITE

TRIPP LITE | SMX3000XLRT2UA | Tripp Lite SMX3000XLRT2UA line interactive 2U rack/tower UPS with 3000VA / 3kVA capacity and extended runtime options

  • Réf. fabricant SMX3000XLRT2UA
  • PART #641261
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

Tripp Lite SmartPro Line Interactive UPS with enhanced LCD interface offers network-grade power protection for critical server, network and telecommunications equipment. Line Interactive Uninterruptible Power Supply (UPS) with built-in Auto-Voltage Reg ulation (AVR) actively corrects brownouts and overvoltages back to usable levels while maintaining a full battery charge in case of power failure. Tripp Lite's unique configuration excels in exceptionally poor-power environments with two separate level s of voltage boost to correct both slight undervoltages and severe brownout conditions. Interactive LCD interface reports UPS operating mode, detailed UPS and site-power data, plus enables a variety of UPS setup and configuration options. Super-fast sw itchover from line to battery power occurs within milliseconds to maintain operation of connected equipment without interruption or reboot. 98% line-mode efficiency offers reduced heat emissions and operating costs. Network management interfaces suppor t communications via USB, RS-232 and optional SNMPWEBCARD network interface. HID-compliant USB interface enables integration with built-in power management and auto shutdown features of Windows and Mac OS X. Network communications ports enable detailed monitoring of equipment load levels, self-test data and utility power conditions. Includes PowerAlert monitoring software and complete cabling. Switched output load banks enable scheduled and real-time remote reboot and load shedding of select outlets . Emergency Power Off (EPO) interface. LCD display panel easily rotates for viewing in rackmount or tower configurations. Audible alarm with push-button momentary alarm-cancel and silent-mode configuration options. Programmable self-test. Field-replace able, hot-swappable battery modules.

Caractéristiques
  • High 94% efficiency rating in line-power mode offers reduced power consumption and BTU emissions
Applications

Maintains uninterrupted operation of connected networking equipment during blackouts, surges, brownouts and overvoltages

Spécifications
  • C20 AC power inlet; 8 C13 and 1 C19 output receptacles, Two independently switchable output load banks
Infos techniques et normes

Internal batteries offer 17.7 minutes at 50% load (500W) and 6.5 minutes at 100% load (1000W)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires