Select Country and Language Canada / French
Changer de pays
SMX750SLT | TRIPP LITE

TRIPP LITE | SMX750SLT | Line-Interactive Sine Wave UPS, SmartPro, 230V, 750VA, 500W, Tower, Network Card Options, USB, DB9 Serial

  • Réf. fabricant SMX750SLT | 037332124388
  • PART #565448
Description

Tripp Lite's SMX750SLT intelligent, line-interactive sine wave UPS system protects servers, networking accessories and telecommunications equipment from blackouts, voltage fluctuations and transient surges. Large internal batteries offer 15 minutes hal f load runtime and 5 minutes full load runtime. 750VA/500 watt power handling capability and full-time sine wave output offers guaranteed compatibility with networking, telecom and other sensitive electronic applications. Includes 6 protected C13 outpu t receptacles total. Network management interfaces support communications via USB, RS-232 and slot for network management card options. HID-compliant USB interface enables integration with built-in power management and auto shutdown features of Windows and Mac OS X. Network communications ports enable detailed monitoring of equipment load levels, self-test data and utility power conditions. Includes PowerAlert monitoring software and complete cabling. Single line Tel/DSL and network Ethernet line su rge suppression. Built-in audible alarm and 9 LEDs offer status notification for line power, battery power, battery charge level, load level, plus AVR boost and trim operational status information. Network grade AC surge suppression protects equipment from damage and performance problems resulting from transient surges. Attractive, all-black tower housing.

Package Includes:
SMX750SLT UPS System
PowerAlert Software CD-ROM
USB and serial cabling
User manual with warranty information

Caractéristiques
  • SMX750SLT line-interactive UPS offers battery derived sine wave AC output during power outages, voltage regulation during brownouts and overvoltages, plus network-grade AC surge suppression
  • 750VA/500 watt power handling capability with full-time sine w ave output offers guaranteed compatibility with networking, telecom and other sensitive electronic devices
  • Automatic Voltage Regulation(AVR) circuits maintain user-selectable 220, 230 or 240V nominal output over an input voltage range of 151 to 290
  • HID-compliant USB interface enables integration with built-in power management and auto shutdown features of Windows and Mac OS X
  • Large internal batteries offer runtimes of 15 minutes at half load(325VA/250 watts) and 5 minutes at full load(750VA/500 watt s)
  • Hot-swappable batteries allow on-site battery replacement without powering off connected equipment
  • 9 LEDs offer continuous status information of UPS operating parameters and site power quality
  • Supports Tripp Lite's WatchDog software application(reqires optional WATCHDOGSW)
  • Built-in USB, RS-232 and optional SNMPWEBCARD accessory monitoring options
  • IEC320-C14 input connection accepts a variety of detachable cordsets
  • Single line Tel/DSL and network Ethernet line surge suppression
  • Intelligent batty management system extends battery life
  • Included PowerAlert UPS monitoring software
  • Includes 6 C13 output receptacles
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires