Select Country and Language Canada / French
Changer de pays
SN-902 | ENGENIUS

ENGENIUS | SN-902 | Durafon Cordless Phone System Base, Handset, Battery, Charger, 2 Antenna, Black

  • Réf. fabricant SN-902 | DURAFON 1X
  • PART #309555
Call Waiting: YES
Caller ID: YES
Color: BLACK
Data Port: NO
Display: YES
Flash Key: YES
Frequency: 900 MHZ
Headset Jack: YES
Hold Button: YES
Intercom: YES
Line Size: 1
Message Waiting: NO
Mute Button: YES
Redial: YES
Speaker Phone: YES
Technology: ANALOG
Type: CORDLESS PHONE
Caractéristiques
  • 2-Way Radio-Independent of the Base Unit, Talk and Listen at the Same Time, No Group Chatter, No Push to Talk, Private
  • Broadcasting-Direct Announcement to All Handsets or a Group of Handsets
  • Expandable System-Grows with Your Business, up to 4 Lines (1 Line Per Base Unite) and 36 Handsets
  • Call Manager-Program Your Handsets by Individual Base Unit to Receive All Calls or Just Transferred Calls
  • High Capacity Li-Ion Battery 8 Hours Talk Time and 50 Hours Standby Time
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires