Select Country and Language Canada / French
Changer de pays
SN37 | ERICO

ERICO | SN37 | SN Series Nut, for 3/8" Rod 1350 lb. Load Rating

  • Réf. fabricant SN37
  • PART #444632
Type: HARDWARE
Description

The SN Series Nut, an accessory to theCADDY ROD LOCKsystem, can be positioned anywhere on threaded rod, reducing the need for threading compared to standard nuts and washers.

The unique design of the SN Series Nut is ideal for installing electrical and mechanical systems supported by threaded rod, and it can be used in retrofit projects, such as trapeze installations (simply add on as needed). It can also be used on threaded rod with slightly damaged threads or minor burrs, helping to save time by minimizing the amount of deburring that is usually required prior to installation. The SN Series Nut features an electro-galvanized finish for superior corrosion protection. And, compared to standard nuts and washers, it offers up to 50% installation time savings.

Caractéristiques
  • Allows side mounting of nut to threaded rod
  • Reduces the need for threading compared to standard nuts and washers
  • Ideal for retrofit projects, such as trapeze installations
  • Works with slightly damaged threads and minor burrs on the threaded rod
  • Reduces installation time up to 50%
  • For use on plain and electro zinc plated hardware only.
Applications

The SN Series Nut is ideal for use on retrofit projects, such as trapeze installations (simply add on as needed), and offers up to 50% installation time savings compared to standard nuts and washers.

Spécifications
  • Material: Steel
  • Finish: Electro Zinc Plated
  • A ("): 3/4"
  • B ("): 7/8"
  • Rod Size ("): 3/8"
  • Static Load (lb): 1,350 lb
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires